Skip Content
DISC 3IN BLNK R228 60-X SPD-LOK TS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISC 3IN BLNK R228 60-X SPD-LOK TS

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN38190
  • Mfr. Model # 38190
  • UNSPSC # 31191506
  • CATALOGUE PAGE # 596
  • Shipping Weight 1.1 lbs

Product Details

Metalite R228 speed-lock TS Disc is ideal for all maintenance and repair applications, from medium grinding to light deburring. Premium aluminium oxide abrasive with a heavy weight construction, long life and excellent durability.

Technical Specs

  • Grit 60
  • Max. RPM 20,000
  • Disc Dia. 3"
  • Series R228
  • Item Aluminium Oxide Cloth Disc
  • Attachment Type Quick Change
  • Backing Weight X
  • Backing Material Cotton Standard
  • Grade Medium
  • Attaching System Turn-On/Off
  • Colour Maroon
  • Abrasive Type Coated
  • Abrasive Material Aluminum Oxide

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list