Skip Content
DISC 3IN BLNK R228 50-X SPD-LOK TS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISC 3IN BLNK R228 50-X SPD-LOK TS

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN38195
  • Mfr. Model # 38195
  • UNSPSC # 31191506
  • CATALOGUE PAGE # 596
  • Shipping Weight 1.2 lbs

Product Details

Metalite R228 speed-lock TS Disc is ideal for all maintenance and repair applications, from medium grinding to light deburring. Premium aluminium oxide abrasive with a heavy weight construction, long life and excellent durability.

Technical Specs

  • Attaching System TS
  • Colour Maroon
  • Item Aluminium Oxide Cloth Disc
  • Grade Coarse
  • Grit 50
  • Max. RPM 20,000
  • Series R228
  • Attachment Type Quick Change
  • Disc Dia. 3"
  • Backing Weight X
  • Abrasive Type Coated
  • Abrasive Material Aluminum Oxide
  • Backing Material Cotton Standard
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List