Skip Content
DISC 3IN BLANK BLAZE SPEED-LOK TS 8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

DISC 3IN BLANK BLAZE SPEED-LOK TS 8

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN62333
  • Mfr. Model # 62333
  • UNSPSC # 31191506
  • CATALOGUE PAGE # 596
  • Shipping Weight 1.0 lbs

Product Details

No-fil Magnum A275 PSA disc with 6 vacuum holes is a premium P-graded, heat-treated aluminium oxide abrasive. Non-pigmented stearate open coat, high strength B-wt latex backing, superior life, fastest cut rate, and consistent finish. Disc: 3 inches, 80 gr

Technical Specs

  • Colour Orange
  • Item Locking Sanding Disc
  • Attaching System TS
  • Grit 80
  • Max. RPM 20,000
  • Grade Medium
  • Series R980
  • Attachment Type Turn-On/Off
  • Abrasive Material Ceramic
  • Backing Material Cloth
  • Abrasive Type Coated
  • Disc Dia. 3"
  • Backing Weight Y
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List