DISC 3IN BLANK BLAZE SPEED-LOK TS 3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DISC 3IN BLANK BLAZE SPEED-LOK TS 3

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN62327
  • Mfr. Model # 62327
  • UNSPSC # 31191506
  • CATALOGUE PAGE # 596
  • Shipping Weight 1.0 lbs

Product Details

Speed-grip disc, hook and loop no-fil magnum A275 with 6 vacuum holes is a premium P-graded, heat-treated aluminium oxide abrasive. Non-pigmented stearate open coat, high strength B-wt latex backing, superior life, fastest cut rate, and consistent finish.

Technical Specs

  • Colour Orange
  • Item Ceramic Cloth Disc
  • Max. RPM 20,000
  • Series Blaze R980P
  • Abrasive Type Coated
  • Backing Weight Y
  • Abrasive Material Ceramic Alumina

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list