DISC 3IN 36GRIT 50/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

DISC 3IN 36GRIT 50/PK

MERIT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN67114
  • Mfr. Model # 67114
  • UNSPSC # 31191506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.55 lbs

Technical Specs

  • Item Locking Sanding Disc
  • Colour Green
  • Series Zirc Plus
  • Max. RPM 20,000
  • Backing Weight Y
  • Abrasive Type Coated
  • Abrasive Material Zirconia Alumina

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list