Skip Content
DISC 2INBLNK R981 80-Y SPEED-LOK TS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

DISC 2INBLNK R981 80-Y SPEED-LOK TS

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN37775
  • Mfr. Model # 37775
  • UNSPSC # 31191506
  • CATALOGUE PAGE # 596
  • Shipping Weight 1.0 lbs

Product Details

Norton SG R981 cloth discs with TS speedlok fastening system. Aluminum oxide abrasive for an aggressive cut. Heavy ZY-wt backing for extended durability. Ideal for exotic and heat sensitive metals.

Technical Specs

  • Disc Dia. 2"
  • Grit 80
  • Max. RPM 25,000
  • Item Cloth Disc
  • Backing Weight ZY
  • Series R981
  • Backing Material Cloth
  • Colour Red
  • Attaching System Turn-On/Off
  • Grade Medium
  • Attachment Type Turn-On/Off
  • Abrasive Material Ceramic
  • Abrasive Type Coated

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List