Skip Content
DISC 2INBLNK R981 80-Y SPEED-LOK TR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISC 2INBLNK R981 80-Y SPEED-LOK TR

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN37751
  • Mfr. Model # 37751
  • UNSPSC # 31191506
  • CATALOGUE PAGE # 595
  • Shipping Weight 0.3 lbs

Product Details

Merit aluminium oxide spiral band is a spiral construction which avoids shadow marks and provides smooth cutting action. Fast cutting and removes the toughest metal and sleeves are easily removed and replaced. Size: 3/4 inch diameter x 1 inch width, 120 g.

Technical Specs

  • Grade Medium
  • Attaching System TR
  • Colour Red
  • Item Locking Sanding Disc
  • Grit 80
  • Max. RPM 25,000
  • Series R981
  • Attachment Type Roll-On/Off
  • Backing Weight Y
  • Abrasive Material Ceramic
  • Abrasive Type Coated
  • Disc Dia. 2"
  • Backing Material Waterproof Cloth

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list