DISC 2INBLNK R981 120-Y SPD-LOK TR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

DISC 2INBLNK R981 120-Y SPD-LOK TR

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN37752
  • Mfr. Model # 37752
  • UNSPSC # 31191506
  • CATALOGUE PAGE # 595
  • Shipping Weight 0.01 lbs

Product Details

Merit aluminium oxide spiral band is a spiral construction which avoids shadow marks and provides smooth cutting action. Fast cutting and removes the toughest metal and sleeves are easily removed and replaced. Size: 3 inch diameter x 3 inch width, 24 grit.

Technical Specs

  • Max. RPM 25,000
  • Item Aluminium Oxide
  • Series R981
  • Colour Red
  • Abrasive Type Coated
  • Backing Weight Y
  • Abrasive Material Ceramic

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list