Skip Content
DISC 2INBLNK R821 50-Y SPEED-LOK TS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

DISC 2INBLNK R821 50-Y SPEED-LOK TS

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN38635
  • Mfr. Model # 38635
  • UNSPSC # 31191506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Technical Specs

  • Attaching System TS
  • Item Locking Sanding Disc
  • Colour Blue
  • Grade Coarse
  • Max. RPM 25,000
  • Series R821
  • Grit 50
  • Disc Dia. 2"
  • Backing Weight Y
  • Attachment Type Turn-On/Off
  • Abrasive Type Coated
  • Backing Material Cloth
  • Abrasive Material Zirconia Alumina

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list