Skip Content
DISC 2INBLNK R821 50-Y SPEED-LOK TR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISC 2INBLNK R821 50-Y SPEED-LOK TR

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN38670
  • Mfr. Model # 38670
  • UNSPSC # 31191506
  • CATALOGUE PAGE # 595
  • Shipping Weight 1.0 lbs

Product Details

Norzon R821 speed-lok TR disc features a self-sharpening zirconia abrasive that is ideal for grinding and deburring stainless steel. The discs have a longer life due to a heavy Y-wt backing and two ply construction.

Technical Specs

  • Attaching System TR
  • Colour Blue
  • Item Cloth Disc
  • Grit 50
  • Grade Coarse
  • Max. RPM 25,000
  • Series Bluefire R884
  • Disc Dia. 2"
  • Abrasive Type Coated
  • Attachment Type Quick Change
  • Backing Weight Y
  • Backing Material Polyester Standard
  • Abrasive Material Zirconia Alumina

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List