Skip Content
DISC 2INBLNK R821 36-Y SPEED-LOK TS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISC 2INBLNK R821 36-Y SPEED-LOK TS

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN38637
  • Mfr. Model # 38637
  • UNSPSC # 31191506
  • CATALOGUE PAGE # 596
  • Shipping Weight 1.0 lbs

Product Details

Norzon R821 speed-lok TS disc features a self-sharpening zirconia alumina abrasive that is ideal for grinding and deburring stainless steel. The discs have a longer life due to a heavy Y-wt backing and two-ply construction.

Technical Specs

  • Max. RPM 25,000
  • Grit 36
  • Disc Dia. 2"
  • Item Cloth Disc
  • Grade Extra Coarse
  • Colour Blue
  • Attachment Type Quick Change
  • Series Bluefire R884
  • Backing Weight Y
  • Abrasive Material Zirconia Alumina
  • Abrasive Type Coated
  • Backing Material Polyester Standard
  • Attaching System Turn-On/Off
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List