Skip Content
DISC 2INBLNK R228 180-X SPD-LOK TS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISC 2INBLNK R228 180-X SPD-LOK TS

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN38138
  • Mfr. Model # 38138
  • UNSPSC # 31191506
  • CATALOGUE PAGE # 596
  • Shipping Weight 0.7 lbs

Product Details

Metalite R228 speed-lock TS Disc is ideal for all maintenance and repair applications, from medium grinding to light deburring. Premium aluminium oxide abrasive with a heavy weight construction, long life and excellent durability.

Technical Specs

  • Grit 180
  • Max. RPM 25,000
  • Disc Dia. 2"
  • Attaching System Turn-On/Off
  • Colour Maroon
  • Item Quick Change Disc
  • Grade Very Fine
  • Series R228
  • Attachment Type Turn-On/Off
  • Backing Weight X
  • Abrasive Type Coated
  • Abrasive Material Aluminum Oxide
  • Backing Material Cloth
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List