Skip Content
DISC 2IN BLNK R228 80-X SPD-LOK TS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISC 2IN BLNK R228 80-X SPD-LOK TS

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN38150
  • Mfr. Model # 38150
  • UNSPSC # 31191506
  • CATALOGUE PAGE # 596
  • Shipping Weight 0.1 lbs

Product Details

Metalite R228 speed-lock TS Disc is ideal for all maintenance and repair applications, from medium grinding to light deburring. Premium aluminium oxide abrasive with a heavy weight construction, long life and excellent durability.

Technical Specs

  • Grit 80
  • Disc Dia. 2"
  • Max. RPM 25,000
  • Item Aluminium Oxide Cloth Disc
  • Series R228
  • Attachment Type Quick Change
  • Backing Weight X
  • Backing Material Cotton Standard
  • Colour Maroon
  • Attaching System Turn-On/Off
  • Grade Medium
  • Abrasive Type Coated
  • Abrasive Material Aluminum Oxide
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List