Skip Content
DISC 2IN BLNK R228 40-X SPD-LOK TR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISC 2IN BLNK R228 40-X SPD-LOK TR

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN21020
  • Mfr. Model # 21020
  • UNSPSC # 31191506
  • CATALOGUE PAGE # 595
  • Shipping Weight 1.2 lbs

Product Details

Metalite R228 speed-lock TR Disc is ideal for all maintenance and repair applications, from medium grinding to light deburring. Premium aluminium oxide abrasive with a heavy weight construction, long life and excellent durability.

Technical Specs

  • Grit 40
  • Max. RPM 25,000
  • Disc Dia. 2"
  • Colour Maroon
  • Grade Coarse
  • Series R228
  • Attachment Type Quick Change
  • Item Aluminium Oxide Cloth Disc
  • Backing Weight X
  • Abrasive Type Coated
  • Backing Material Cotton Standard
  • Attaching System TR
  • Abrasive Material Aluminum Oxide

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list