Skip Content
DISC 2IN BLNK R228 36-X SPD-LOK TR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISC 2IN BLNK R228 36-X SPD-LOK TR

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN21019
  • Mfr. Model # 21019
  • UNSPSC # 31191506
  • CATALOGUE PAGE # 595
  • Shipping Weight 0.01 lbs

Product Details

Metalite R228 speed-lock TR Disc is ideal for all maintenance and repair applications, from medium grinding to light deburring. Premium aluminium oxide abrasive with a heavy weight construction, long life and excellent durability.

Technical Specs

  • Max. RPM 25,000
  • Grit 36
  • Disc Dia. 2"
  • Colour Maroon
  • Grade Extra Coarse
  • Item Aluminium Oxide Cloth Disc
  • Series R228
  • Attachment Type Quick Change
  • Backing Weight X
  • Abrasive Type Coated
  • Backing Material Cotton Standard
  • Attaching System TR
  • Abrasive Material Aluminum Oxide

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List