DISC 2IN BLNK BTX SCF A/O 120 SPDLK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

DISC 2IN BLNK BTX SCF A/O 120 SPDLK

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN04447
  • Mfr. Model # 04447
  • UNSPSC # 31191506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Beartex surface blending disc with TR speed-lock fastening system is reinforced nylon web with eliminates edge fraying and grain shredding. flexible - conforms easily to work piece. Uniform abrasive coating for consistent finish.

Technical Specs

  • Colour Maroon
  • Item Quick Change Disc
  • Max. RPM 30,000
  • Backing Weight X
  • Abrasive Type Non-Woven
  • Abrasive Material Aluminum Oxide

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list