Skip Content
DISC 2IN BLANK BLAZE SPEED-LOK TS 3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISC 2IN BLANK BLAZE SPEED-LOK TS 3

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN62317
  • Mfr. Model # 62317
  • UNSPSC # 31191506
  • CATALOGUE PAGE # 596
  • Shipping Weight 0.02 lbs

Product Details

Speed-grip disc, hook and loop no-fil magnum A275 with 6 vacuum holes is a premium P-graded, heat-treated aluminium oxide abrasive. Non-pigmented stearate open coat, high strength B-wt latex backing, superior life, fastest cut rate, and consistent finish.

Technical Specs

  • Attaching System TS
  • Item Ceramic Cloth Disc
  • Colour Orange
  • Max. RPM 25,000
  • Grit 36
  • Grade Medium
  • Series Blaze R980P
  • Disc Dia. 2"
  • Attachment Type Quick Change
  • Backing Weight Y
  • Abrasive Type Coated
  • Abrasive Material Ceramic Alumina
  • Backing Material Polyester 3 Ply Heavy Duty

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list