Skip Content
DISC 2IN BLANK BLAZE SPEED-LOK TR 3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISC 2IN BLANK BLAZE SPEED-LOK TR 3

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN62318
  • Mfr. Model # 62318
  • UNSPSC # 31191506
  • CATALOGUE PAGE # 595
  • Shipping Weight 0.02 lbs

Product Details

No-fil Magnum A275 PSA disc with 6 vacuum holes is a premium P-graded, heat-treated aluminium oxide abrasive. Non-pigmented stearate open coat, high strength B-wt latex backing, superior life, fastest cut rate, and consistent finish. Disc: 5 inches, 180 g

Technical Specs

  • Attaching System TR
  • Item Ceramic Cloth Disc
  • Grit 36
  • Max. RPM 25,000
  • Grade Medium
  • Colour Orange
  • Series Blaze R980P
  • Attachment Type Quick Change
  • Disc Dia. 2"
  • Backing Material Polyester 3 Ply Heavy Duty
  • Abrasive Material Ceramic Alumina
  • Abrasive Type Coated
  • Backing Weight Y

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List