Skip Content
DISC 1INBLNK R821 80-Y SPEED-LOK TS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISC 1INBLNK R821 80-Y SPEED-LOK TS

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN38607
  • Mfr. Model # 38607
  • UNSPSC # 31191506
  • CATALOGUE PAGE # 596
  • Shipping Weight 1.0 lbs

Product Details

Norzon R821 speed-lok TS disc features a self-sharpening zirconia alumina abrasive that is ideal for grinding and deburring stainless steel. The discs have a longer life due to a heavy Y-wt backing and two-ply construction.

Technical Specs

  • Disc Dia. 1"
  • Grit 80
  • Max. RPM 30,000
  • Attaching System Turn-On/Off
  • Item Quick Change Disc
  • Colour Blue
  • Grade Medium
  • Series BlueFire
  • Attachment Type Turn-On/Off
  • Backing Weight Y
  • Abrasive Type Coated
  • Abrasive Material Zirconia Alumina
  • Backing Material Cloth
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List