DISC 1INBLNK R228 100-X SPD-LOK TS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DISC 1INBLNK R228 100-X SPD-LOK TS

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN38080
  • Mfr. Model # 38080
  • UNSPSC # 31191506
  • CATALOGUE PAGE # 596
  • Shipping Weight 0.3 lbs

Product Details

Metalite R228 speed-lock TS Disc is ideal for all maintenance and repair applications, from medium grinding to light deburring. Premium aluminium oxide abrasive with a heavy weight construction, long life and excellent durability.

Technical Specs

  • Colour Maroon
  • Item Locking Sanding Disc
  • Max. RPM 30,000
  • Series R228
  • Abrasive Material Aluminum Oxide
  • Abrasive Type Coated
  • Backing Weight X

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list