Skip Content
DISC 12INBLNK R821 50-Y PSA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISC 12INBLNK R821 50-Y PSA

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN38321
  • Mfr. Model # 38321
  • UNSPSC # 31191506
  • CATALOGUE PAGE # 599
  • Shipping Weight 0.3 lbs

Product Details

Used on stationary disc machines for dimensioning and finishing metal workpieces. A pressure sensitive adhesive offers fast, convenient mounting. Made without center holes for full-face usage.

Technical Specs

  • Item PSA Disc
  • Colour Blue
  • Grit 50
  • Grade Coarse
  • Disc Dia. 12"
  • Series BlueFire R821P
  • Backing Weight Y
  • Vacuum Hole Design No Hole
  • Abrasive Type Coated
  • Abrasive Material Zirconia Alumina
  • Backing Material Cloth

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list