Skip Content
DISC 120GRIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

DISC 120GRIT

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN41321
  • Mfr. Model # 41321
  • UNSPSC # 31191506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Technical Specs

  • Grade Fine
  • Colour Green
  • Item Arbor Mount Sanding Disc
  • Grit 120
  • Max. RPM 8600
  • Series F968
  • Disc Dia. 7"
  • Vacuum Hole Design No Hole
  • Backing Weight Y
  • Abrasive Material Ceramic
  • Abrasive Type Coated
  • Mounting Hole Size 7/8"
  • Backing Material Fiber

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list