Skip Content
DISC 1-1/2UB W/ATTCHMNT 66RR 100/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

DISC 1-1/2UB W/ATTCHMNT 66RR 100/PK

MERIT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRNM62312
  • Mfr. Model # M62312
  • UNSPSC # 31191506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.76 lbs

Technical Specs

  • Attaching System TR
  • Colour Orange
  • Item Locking Sanding Disc
  • Grit 60
  • Grade Coarse
  • Max. RPM 30,000
  • Attachment Type Roll-On/Off
  • Series R980
  • Disc Dia. 1-1/2"
  • Backing Weight Y
  • Abrasive Type Coated
  • Backing Material Cloth
  • Abrasive Material Ceramic

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List