Skip Content
DISC 1-1/2INBLNKR981 60-Y SPDLOK TR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

DISC 1-1/2INBLNKR981 60-Y SPDLOK TR

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN17920
  • Mfr. Model # 17920
  • UNSPSC # 31191506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • Colour Red
  • Attaching System TR
  • Item Locking Sanding Disc
  • Grit 60
  • Grade Coarse
  • Max. RPM 30,000
  • Series R981
  • Attachment Type Roll-On/Off
  • Disc Dia. 1-1/2"
  • Backing Weight Y
  • Abrasive Type Coated
  • Abrasive Material Ceramic
  • Backing Material Waterproof Cloth

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list