DISC 1-1/2INBLNKR228 80-X SPD-LOK T close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DISC 1-1/2INBLNKR228 80-X SPD-LOK T

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN21013
  • Mfr. Model # 21013
  • UNSPSC # 31191506
  • CATALOGUE PAGE # 595
  • Shipping Weight 0.55 lbs

Product Details

Metalite R228 speed-lock TR Disc is ideal for all maintenance and repair applications, from medium grinding to light deburring. Premium aluminium oxide abrasive with a heavy weight construction, long life and excellent durability.

Technical Specs

  • Max. RPM 30,000
  • Colour Maroon
  • Item Quick Change Disc
  • Series R228
  • Abrasive Type Coated
  • Backing Weight X
  • Abrasive Material Aluminum Oxide

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list