Skip Content
DISC 1-1/2INBLNK R981 36-Y SPEDLK T close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

DISC 1-1/2INBLNK R981 36-Y SPEDLK T

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN17917
  • Mfr. Model # 17917
  • UNSPSC # 31191506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.8 lbs

Technical Specs

  • Attaching System TR
  • Colour Red
  • Item Locking Sanding Disc
  • Grit 36
  • Grade Extra Coarse
  • Series R981
  • Max. RPM 30,000
  • Attachment Type Roll-On/Off
  • Disc Dia. 1-1/2"
  • Backing Weight Y
  • Backing Material Waterproof Cloth
  • Abrasive Material Ceramic
  • Abrasive Type Coated

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list