Skip Content
DISC 1-1/2INBLNK R981 120-YSPD-LK T close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

DISC 1-1/2INBLNK R981 120-YSPD-LK T

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN37772
  • Mfr. Model # 37772
  • UNSPSC # 31191506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.65 lbs

Technical Specs

  • Colour Red
  • Item Locking Sanding Disc
  • Grade Fine
  • Grit 120
  • Attaching System TS
  • Attachment Type Turn-On/Off
  • Backing Weight Y
  • Series R981
  • Disc Dia. 1-1/2"
  • Max. RPM 30,000
  • Abrasive Material Ceramic
  • Abrasive Type Coated
  • Backing Material Waterproof Cloth

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list