Skip Content
DISC 1-1/2INBLNK R821 60-Y SPD-LOK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

DISC 1-1/2INBLNK R821 60-Y SPD-LOK

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN38621
  • Mfr. Model # 38621
  • UNSPSC # 31191506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.75 lbs

Technical Specs

  • Colour Blue
  • Attaching System TS
  • Item Locking Sanding Disc
  • Grade Coarse
  • Grit 60
  • Max. RPM 30,000
  • Series R821
  • Attachment Type Turn-On/Off
  • Disc Dia. 1-1/2"
  • Backing Weight Y
  • Abrasive Type Coated
  • Backing Material Cloth
  • Abrasive Material Zirconia Alumina

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list