DISC 1-1/2INBLNK R228 120-XSPDLOK T close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DISC 1-1/2INBLNK R228 120-XSPDLOK T

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN38105
  • Mfr. Model # 38105
  • UNSPSC # 31191506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • Colour Maroon
  • Item Locking Sanding Disc
  • Max. RPM 30,000
  • Series R228
  • Backing Weight X
  • Abrasive Type Coated
  • Abrasive Material Aluminum Oxide

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list