DIRECTIONAL VALVE,D03,FLOAT CENTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

DIRECTIONAL VALVE,D03,FLOAT CENTER

ENERPAC

Sale Price : $763.31 / EACH

Offer ends 21 Sep 2019

Your Price :
$832.55 / EACH

Add to Order List
Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5UXD4
  • Mfr. Model # VMMD001
  • UNSPSC # 40141608
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.02 lbs

Technical Specs

  • Height (In.) 4.26
  • Item Hydraulic Directional Valve
  • Length (In.) 4.11
  • Width (In.) 2.03
  • Max. Tank Pressure (PSI) 250
  • Valve Ways and Positions 4-Way/3-Position
  • Valve Type - Hydraulic Valves Hydraulic Directional Control Valve
  • Center Position - Hydraulic Valves Float
  • Operation Type - Hydraulic Valves Lever Operated
  • Max. Flow - Hydraulic Valves 4.5 gpm
  • Max. Pressure - Hydraulic Valves 5,000 PSI
  • NFPA Size D03
  • Return Type - Hydraulic Valves Manual

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: CA-QC .

MSDS Document Not Found

For assistance please contact our MSDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list