Skip Content
DIRECTIONAL SIGN,3 X 9IN,WHT/BR,ACR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DIRECTIONAL SIGN,3 X 9IN,WHT/BR,ACR

UNITED VISUAL PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6JKX0
  • Mfr. Model # 6JKX0
  • UNSPSC # 55121718
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.14 lbs

Technical Specs

  • Height 3"
  • Item Facility Sign
  • Width 9"
  • Legend Stairs
  • Legend Style Text and Symbol
  • UV Resistant No
  • Glow-in-the-Dark No
  • Sign Material Plastic
  • Sign Subject Matter Exit and Entrance
  • Printed Language English
  • Sign Mounting Style Surface

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list