DIRECTIONAL ARROW/CONTROL, AMBER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

DIRECTIONAL ARROW/CONTROL, AMBER

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO78260
  • Mfr. Model # 78260
  • UNSPSC # 25172901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.85 lbs

Product Details

Directional LED lightbar. Class 11, flash right, flash left, centre out, and wigwag pattern, estruded aluminum housing, includes control head that provides in-cab feedback of arrow pattern on an LED display, 15 ft. harness.

Technical Specs

  • Colour Amber
  • Length 48"
  • Item Signal and Control Head
  • Height 2-3/4"
  • Standards SAE J845
  • Voltage 12VDC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list