DIRECT HEATING SEALER,12 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DIRECT HEATING SEALER,12 IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM13F534
  • Mfr. Model # 13F534
  • UNSPSC # 24102106
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.9 lbs

Technical Specs

  • Item Hand-Operated Sealer
  • Voltage 110
  • Seal Length 12"
  • Operation Type Hand Operated
  • Overall Height 8"
  • Overall Width 31"
  • Overall Length 20"
  • Standards CE
  • Compatible With Aluminum Foil
  • Seal Width 9/16"
  • Heat Sealing Type Impulse

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list