Skip Content
DIRECT DRIVE TUBEAXIAL FAN,24 IN.,2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DIRECT DRIVE TUBEAXIAL FAN,24 IN.,2

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4TM85
  • Mfr. Model # 4TM85
  • UNSPSC # 40101604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 98.0 lbs

Technical Specs

  • Bearing Type Ball
  • CFM @ 0.250-In. SP 7613
  • CFM @ 0.125-In. SP 8105
  • CFM @ 0.000-In. SP 8555
  • CFM @ 0.375-In. SP 6998
  • Full Load Amps 4.1/4.2/2.1
  • Height 26-7/8"
  • Item Tubeaxial Fan
  • Number of Speeds 1
  • Motor HP 1
  • Motor RPM 1160
  • Max. BHP 1.02
  • Number of Blades 6
  • Phase 3
  • Dimension B 25-13/16"
  • Drive Type Direct
  • Sones @ 0.250-In. SP @ 5 Ft. 20
  • Width 26-7/8"
  • Fan RPM 1160
  • Housing Finish Baked Enamel
  • Housing Material Steel
  • Housing Dia. w/Mtg. Flange 26-7/8"
  • Motor Enclosure Totally Enclosed Air Over
  • Hz 60
  • Motor Type 3-Phase
  • Housing Dia. w/o Mtg. Flange 24-1/2"
  • Mounting Position Vertical/Horizontal
  • Voltage 200 to 230/460
  • Standards UL Listed and AMCA Certified
  • Dimension D 18"
  • Blade Material Aluminum
  • Dimension A 24-1/2"
  • Companion Flange Stock No. 3C436
  • Dimension C 26-7/8"
  • Blade Dia. 24"
  • Inlet Dia. 24-7/16"
  • Max. Ambient Temp. 104 Degrees F
  • Max. Inlet Temp. 104 Degrees F
  • Max. Depth 18"
  • Outlet Dia. 24-7/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list