DIP TANK PARTS CLEANING SYSTEM,5.4 GAL. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

DIP TANK PARTS CLEANING SYSTEM,5.4 GAL.

WALTER SURFACE TECHNOLOGIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WLT55D020CB
  • Mfr. Model # 55D020CBP
  • UNSPSC # 24111813
  • CATALOGUE PAGE # 2904
  • Shipping Weight 58.201 lbs

Technical Specs

  • For Use With Mfr. No. CB100, CB100 ALU
  • Drum Capacity (Gal.) 5.4
  • Item Dip Tank Parts Cleaning System
  • Overall Length (In.) 23-39/64
  • Overall Height (In.) 18-3/4
  • Construction Polyethylene
  • Overall Width (In.) 11-13/16
  • Heater Type None
  • Pump Size 135 GPH
  • Work Light No

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list