Skip Content
DIN STYLE,TYPE D,6A, GREEN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DIN STYLE,TYPE D,6A, GREEN

EATON BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG14L619
  • Mfr. Model # 14L619
  • UNSPSC # 31251501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Fuse Amps 6 A
  • Item Fuse
  • Length 50mm
  • Body Material Ceramic
  • Voltage Rating 500VAC
  • Body Style Cylindrical (Non-Rejection)
  • Class D
  • Speed Time Delay
  • Colour Code Green
  • Interrupt Rating 100K
  • Standards DIN 49360 Part 2: DIN 49515, Operating Class gL
  • Diameter 21.5mm
  • Fuse Speed Time Delay
  • Fuse Voltage Rating 500 VAC

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List