Skip Content
DIN STYLE,TYPE D,2A, PINK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DIN STYLE,TYPE D,2A, PINK

EATON BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG14L627
  • Mfr. Model # 14L627
  • UNSPSC # 31251501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Fuse Amps 2 A
  • Length 50mm
  • Item Fuse
  • Voltage Rating 500VAC
  • Body Style Cylindrical (Non-Rejection)
  • Body Material Ceramic
  • Class D
  • Speed Time Delay
  • Colour Code Pink
  • Interrupt Rating 100K
  • Diameter 21.5mm
  • Standards DIN 49360 Part 2: DIN 49515, Operating Class gL
  • Fuse Voltage Rating 500 VAC
  • Fuse Speed Time Delay

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list