Skip Content
DIN STYLE,TYPE D,20A, BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DIN STYLE,TYPE D,20A, BLUE

EATON BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG14L625
  • Mfr. Model # 14L625
  • UNSPSC # 31251501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Item Fuse
  • Fuse Amps 20 A
  • Length 50mm
  • Body Material Ceramic
  • Voltage Rating 500VAC
  • Body Style Cylindrical (Non-Rejection)
  • Class D
  • Colour Code Blue
  • Speed Time Delay
  • Interrupt Rating 100K
  • Standards DIN 49360 Part 2: DIN 49515, Operating Class gL
  • Diameter 21.5mm
  • Fuse Voltage Rating 500 VAC
  • Fuse Speed Time Delay

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list