Skip Content
DIN RAIL UTILITY BOX,15A,DUPLEX,GRA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

DIN RAIL UTILITY BOX,15A,DUPLEX,GRA

HUBBELL WIRING DEVICE-KELLEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1DNV6
  • Mfr. Model # 1DNV6
  • UNSPSC # 39111806
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.84 lbs

Technical Specs

  • Colour Gray
  • Accessory Group -
  • Description -
  • Item Din Rail Duplex Receptacle Box
  • HP 0.5
  • Number of Poles 2
  • Number of Wires 3
  • Boot Code -
  • Standards UL/CSA
  • Sub-Category Duplex Receptacles
  • Material Plastic
  • Number of Gangs 1
  • Phase 1
  • Power Indicator No
  • Tamper Resistant No
  • Application Environment Industrial Environments
  • Surge Suppression No
  • Amps - Plugs and Receptacles 15
  • Type - Plugs and Receptacles Straight Blade
  • Voltage - Plugs and Receptacles 125 VAC
  • Mounting Type - Plugs and Receptacles Panel
  • NEMA Receptacle Configuration - Plugs and Receptacles 5-15R
  • Weather Resistant - Plugs and Receptacles No
  • Wiring Method - Plugs and Receptacles Side
  • Color - Plugs and Receptacles Gray
  • Item - Plugs and Receptacles DIN Rail Receptacle
  • Outlet Type - Plugs and Receptacles Standard Duplex

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list