Skip Content
DIN PLUG WITH CORD,MARK 7 SERIES VA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DIN PLUG WITH CORD,MARK 7 SERIES VA

NUMATICS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3JCG5
  • Mfr. Model # 3JCG5
  • UNSPSC # 40141605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.39 lbs

Technical Specs

  • For Use With Mark 7 Series Valves
  • Item DIN Plug with Cord
  • Function Electrical Connection for Mark 7 Valve Unit, 48" Length

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list