DIN MOUNT LEVEL CONTROL,1 RELAY,120 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DIN MOUNT LEVEL CONTROL,1 RELAY,120

LUMENITE CONTROL TECHNOLOGY, INC.

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6EEK5
  • Mfr. Model # 6EEK5
  • UNSPSC # 41112407
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Technical Specs

  • Includes Instructions
  • Item Level Control
  • Type DIN Mount
  • Control Type Conductivity
  • Enclosure Color White
  • Input Voltage 120 VAC
  • Enclosure Depth (In.) 2-3/4
  • Agency Compliance cUL
  • Relays 1
  • Enclosure Height (In.) 4-3/4
  • Enclosure Width (In.) 1-3/4

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list