Skip Content
DIMND SAW BLD,WET/DRY,SGMNTD RIM,16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DIMND SAW BLD,WET/DRY,SGMNTD RIM,16

HUSQVARNA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG18F686
  • Mfr. Model # 18F686
  • UNSPSC # 27112802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.0 lbs

Technical Specs

  • For Use With Power Cutters
  • Item Diamond Saw Blade
  • Diamond Knockout No
  • Grade Better
  • Max. RPM 4725
  • Rim Type Segmented
  • Cutting Type Wet/Dry
  • Blade Dia. 16"
  • Cutting Depth 6"
  • Plate Thickness 0.130"
  • Arbor Hole 1"
  • Primary Saw Application Masonry

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list