Skip Content
DIMMER,UNIVERSAL,600W,120V,WHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

DIMMER,UNIVERSAL,600W,120V,WHITE

WATT STOPPER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2HTH4
  • Mfr. Model # 2HTH4
  • UNSPSC # 39121501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Colour White
  • Includes -
  • Item Dimmer
  • Lamp Type Incandescent, Quartz Halogen Lamps, And Two Wire Fluorescents
  • Voltage 120
  • Description/Special Features Tap Up And Down Control With Two Second Default Fade Delay
  • Switch Type 1 Pole
  • Wall Box Size Single Gang
  • Standards UL, CUL
  • Wall Plate No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list