Skip Content
DIMMER,UNIVERSAL,600W,120V,BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

DIMMER,UNIVERSAL,600W,120V,BLACK

WATT STOPPER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2HTH7
  • Mfr. Model # 2HTH7
  • UNSPSC # 39121501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Colour Black
  • Item Dimmer
  • Includes -
  • Description/Special Features Tap Up And Down Control With Two Second Default Fade Delay
  • Switch Type 1 Pole
  • Lamp Type Incandescent, Quartz Halogen Lamps, And Two Wire Fluorescents
  • Voltage 120
  • Wall Box Size Single Gang
  • Wall Plate No
  • Standards UL, CUL

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list