Skip Content
DIMENSION 652 60HZ 230/460/575 (MAC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DIMENSION 652 60HZ 230/460/575 (MAC

MILLER ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLW903-379
  • Mfr. Model # 903-379
  • UNSPSC # 23171508
  • CATALOGUE PAGE # 714
  • Shipping Weight 598.0 lbs

Product Details

DC multi-process versatility with excellent arc performance in CV (MIG) and CC (Stick, TIG, CAC-A). Features digital voltage control enabling preset voltage in the CV mode prior to welding, arc control for stick applications, and Hot Start(TM) for ease of starting electrodes.

Technical Specs

  • Item Multiprocess Welder
  • Application Aerospace, Construction, Heavy Equipment Manufacturing, Infrastructure, Manufacturing, Railcar, Shipbuilding, Boat / Yacht, High Purity Processing
  • Features Built-in Arc Control, Line Voltage Compensation, Fan-on-demand(TM), Easy to Read Digital Meters, 115-vac Power.
  • Phase 3
  • Hz 60
  • Input Voltage 220/230/240 V ,460/480 V ,575 V
  • Duty Cycle 100%
  • Series Dimension(TM) 652

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list