Skip Content
DIGTL BALANCE SS PLATFORM 65G CAP. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DIGTL BALANCE SS PLATFORM 65G CAP.

OHAUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # OHAPA64
  • Mfr. Model # PA64
  • UNSPSC # 41111517
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.75 lbs

Technical Specs

  • Capacity 65 g
  • Item Balance Scale
  • Includes AC Power Pack
  • Housing Material ABS Plastic
  • Overall Height 11-5/16"
  • Overall Length 12-5/8"
  • Overall Width 7-11/16"
  • Standards FCC (Part 15 Class A), CE (EN 61326 Class A, Criteria A) C Tick N13123 (AS/NZS4251.1, AS/NZS4252.1), ISO 9001:2008
  • Power Unit AC Adaptor
  • Application Modes Weighing, Parts Counting, Percent
  • Platform Material Stainless Steel
  • Weighing Surface Width 3-1/2"
  • Digital/Mechanical Digital
  • Scale Item Bench Platform
  • Scale Display LCD
  • Weighing Units mg
  • Scale Sub-Category Analytical Balance
  • Scale Readability 0.1mg

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list