Skip Content
DIGITAL WIRELESS BACKUP CMRA SYSTM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DIGITAL WIRELESS BACKUP CMRA SYSTM

REAR VIEW SAFETY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RVSRVS082532
  • Mfr. Model # RVS082532
  • UNSPSC # 25172100
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.0 lbs

Technical Specs

  • Includes CameraClip-On MonitorPower Connection WireDigital TransmitterScrew Kit
  • Item Backup Camera System
  • Camera Type MT9V136
  • Power Required 12 - 24 VDC +/-10%
  • Camera Resolution PAL: 500 x 582NTSC: 510 x 492480 TVL
  • Monitor Size 4-1/4"
  • IP Rating 68
  • Viewing Angle 130 Degrees
  • Impact Rating Camera: 10GMonitor: 5G
  • Monitor Type TFT LCD

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list