DIGITAL WALL SWITCH,1-BUTTON,IVORY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

DIGITAL WALL SWITCH,1-BUTTON,IVORY

WATT STOPPER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG33N464
  • Mfr. Model # 33N464
  • UNSPSC # 39121541
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Item Digital Wall Switch
  • Operating Temp. 32 Degrees to 131 Degrees F
  • Description/Special Features IR Trasceiver for Wireless Configuration and Remote Control
  • Standards UL and cUL Listed, FCC part 15 compliant

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list