DIGITAL VACUUM GAUGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

DIGITAL VACUUM GAUGE

TEST PRODUCTS INTL.

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3KNP6
  • Mfr. Model # 3KNP6
  • UNSPSC # 41112406
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Technical Specs

  • Features 7 Units Of Measure Auto Power Off, Built In Hanging Hook
  • Item Digital Vacuum Gauge
  • Operating Temp. Range (F) 32 Degrees to 120 Degrees F (0 Degrees to 150 Degrees C)
  • Includes Gauge
  • Case Color Gray
  • Connection Location Bottom
  • Connection Size 1/4" male flare
  • Display Units Microns, PSI, InHg, mBar, Pascals, Torr, mTorr
  • Display 5 Digital LCD
  • Socket Material Brass
  • Resolution Dependent On Display Units Selected
  • Range 12000 to 15 micron
  • Agency Compliance None
  • Case Material Impact Plastic
  • Powered By 9V Battery
  • Accuracy (%) +/-10%
  • Gauge Nominal Dial Size 4-1/4"
  • Basic Gauge Wetted Parts Brass
  • Basic Gauge Case Material Plastic
  • Gauge Operating Temp. Range 32 Degrees to 120 Degrees F
  • Gauge Connection Size 1/4"
  • Gauge Connection Location Bottom
  • Gauge Primary Range Values 12,000 - 15
  • Gauge Primary Range Units micron
  • Digital Pressure and Vacuum Gauge Type Digital Vacuum Gauge
  • Digital Gauge Accuracy +/-10.00% of Reading
  • Digital Gauge Display Units psi, mbar, in. Hg, Pa, torr, mtorr, microns
  • Number of Display Digits 5

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list