Skip Content
DIGITAL TIRE PRESS GAUGE,0 TO 150 P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DIGITAL TIRE PRESS GAUGE,0 TO 150 P

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW2HKX8
  • Mfr. Model # 2HKX8
  • UNSPSC # 25172504
  • CATALOGUE PAGE # 2830
  • Shipping Weight 0.5 lbs

Product Details

Digital Tire Pressure Gauge, Pressure Range 0 - 150 PSI, Max. Air Pressure 150 psi, Size Gages, Tire, Features Straight-on Dual Foot Chuck Swivels for Easy Reading, Backlit Digital Read-Out, Reads PSI, Bar, kPa, kgf/cm2, Used For Tires

Technical Specs

  • Features Straight-on Dual Foot Chuck Swivels for Easy Reading, Backlit Digital Read-Out, Reads PSI, Bar, kPa, kgf/cm2
  • Size Gages, Tire
  • Item Digital Tire Pressure Gauge
  • Pressure Range 0 - 150 PSI
  • Max. Air Pressure 150 psi
  • Used For Tires

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list